Beli did roller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DID Non-Seal Chain 428 HD (Standard Chain)atribut:
- Color: Steel
- TSUBAKI RS80 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 120
- TSUBAKI RS60 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 60.0
- No. of Links per Unit: 160
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Seriesatribut:
- Class: 10K
- Body Material: FC300
- Material (Handle): FC250
- Material (Sheet): CAC406
- Material (bonnet): FC300
- Material (stem): C3771BE
- DID Non-Seal Chain 420D (Standard Chain)atribut:
- Accessories: 1 clip joint
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- TSUBAKI RS50 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 192
- DAYTON ANSI Standard Roller ChainDeskripsi:Standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a compatible ANSI/ASME sprocket.atribut:
- UNSPSC: 31151603
- Chain Construction: Riveted Pin
- Heavy Series: No
- Material: Steel
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): 10
- Pin Contruction: Riveted Pin
- Series: Standard Riveted
- TSUBAKI RS100 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 100.0
- No. of Links per Unit: 96
Daftar Harga did roller Terbaru March 2026
| DID Roller Chain (Rantai) | Rp65.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| DID Gear Set (Rantai Gir) | Rp159.900 |
| DID Non-Seal Chain 428D Standard | Rp329.900 |
| DID Non-Seal Chain 428 HD (Standard Chain) | Rp509.900 |
| TSUBAKI RS80 Series-Standard Drive Chain | Rp47.900 |
| MRT Metal Slitting Saw Fine Teeth (HSS Cobalt) | Rp1.099.900 |
| TSUBAKI RS60 Series-Standard Drive Chain | Rp31.900 |
| TSUBAKI RS40 Series-Standard Drive Chain | Rp21.900 |
| DID Timing Chain | Rp64.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102091289-1.jpg)
/P102091296-1.jpg)

/P102802454-1.jpg)

/P102083741-1.jpg)




/P102802436-1.jpg)
/aeP101000374-4.jpg)